Shop PERFECT AIRE

Window Air Conditioner, 115V AC, 8000 BtuH

  • Mfr # 4PNC8000
  • Zoro # G011897313

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
18 1/2 in
Height
13 1/2 in
Includes
Mounting Kit
Depth
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PNC8000
Zoro #
G011897313
UPC #
842149025366
Country of Origin
Thailand
Voltage
115V AC
Includes
Mounting Kit
Fan-Only Speeds
3
High CFM
188.25 CFM
Air Flow Direction
Four-Way
Standards
CEC Certified
NEMA Plug Configuration
15A-115V
Sound Level dBA
59 dBa
Color
White
For Use With
Window installation
CEER Rating
11.2
Fits Window Type
Double Hung
Programming Capability
24 hr On/Off Timer
Watts
728 W
Includes Filtration
Air Filtering
Coverage Area - Minimum
300 sq ft
Seacoast Corrosion Protection
No Protection
Control Type
Electronic
Coverage Area - Maximum
350 sq ft
Chassis Type
Slide Out
Refrigerant Type
R-32
Cooling Capacity
8,000 BtuH
Includes Air Filter
Air Filter Included
Smart Connectivity
No Connectivity
Cooling Capacity - Maximum
8,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Weight
43.8 lb
Wire Color
White
Phase
Single
Amps
15.0 A
Number of Speeds
3
Compressor Technology
Variable Output (Inverter)
Compressor Type
Rotary
Item
Window Air Conditioner
Duty Rating
Residential Grade
Control Location
Handheld Remote
Power Source
Plug-In
Sound Level
55 dBA
Operation Mode - HVAC
Cooling Only
EER
10.9
Remote Control Functions
Full Function

Dimensions

Width
18 1/2 in
Height
13 1/2 in
Depth
15 3/4 in
Max. Window Width
36 in
Min. Window Width
23 in
Min. Window Height
13 in
Power Cord Length
6 1/2 ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.2

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.