Shop EDENDIRECT
See all product information
Create Account
3500 BTU (DOE) 115-Volt Vented Medium Room Portable Air Conditioner with Heater, Remote Included
- Mfr # ZRKYR-35A1-W
- Zoro # G924174488
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Watts
1,200 W
Width
14.25 in
Height
43.31 in
Voltage
115 V
Sound Level dBA
42 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRKYR-35A1-W
- Zoro #
- G924174488
- UPC #
- 739631683923
- Country of Origin
- China
- Watts
- 1,200 W
- Voltage
- 115 V
- Sound Level dBA
- 42 dBA
- Number of Speeds
- 4 Speeds
- Coverage Area
- 400 Sq. Ft
- Number of Cooling Speeds
- 2
- Item
- Portable Air Conditioners
- BtuH Cooling
- 12,000 BTU
- Includes
- With Heater
Dimensions
- Width
- 14.25 in
- Height
- 43.31 in
- Depth
- 12.95 in
Description
Designed for whole-house cycle refrigeration, this powerful 1.5 HP portable air conditioner delivers 12,000 BTU of rapid cooling to keep you comfortable even on the hottest days. With four versatile modes - Cool, Dehumidify, Fan, and Heat - it meets your needs year-round. The aviation-grade turbine fan and Meizhi compressor ensure stronger airflow (up to 400 m3/h) with lower noise. Low-noise operation and a 24-hour programmable timer allow undisturbed sleep. The included remote control, anion function, and automatic swing louvers add convenience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.