Perfect Aire
Window Air Conditioner, 14500 Btu, 115VAC
Mfr # 1PAWFC14500
Zoro # G908644280
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 in
- Height 14 3/4 in
- Depth 22 in
- Cooling Capacity 14,500 BtuH
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALBOA WATER GROUP Balboa Water Group 30408 Pressure Switch 0.12 in. NPT 3A (BB30408)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- HOSHIZAKI Drain Board (3A2145-01)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote (3PACH12000)
- PERFECT AIRE Window Air Conditioner, 230V AC, Cool/Heat, 23 3/4 in W. (3PACH25000)
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. (5PAC5000)
- PERFECT AIRE Through-the-Wall Air Conditioner, 230V AC, Cool Only (3PATW14002)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- Perfect Aire Window & Wall Air Conditioners