Shop All Mops
Perfect Clean
18 in L Flat Mop Head, Green, PK5
Mfr # FM518AM-GN
Zoro # G4513750
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color Green
- Mop End Type Flat
- Length 18"
- Color Green
Product Information
- Brand Perfect Clean
- MFR # FM518AM-GN
- Zoro # G4513750
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Mop Pad Size | 18 in x 5 in |
Length | 18" |
Overall Length | 18 in |
Details
Description
Mop Flat, 18 In. x 5 In. Green,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Febreze Heavy Duty Clean Scent Fabric Freshener 27 oz Liquid (037000889724)
- MILL ROSE Blue Monster Citrus Scrubbing Towels (MI601505)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- RUBBERMAID 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGF11600WH00 (FGF11600WH00)
- Perfect Clean Floor Mops, Buckets & Wringers