Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AW250Z
Zoro #
G4879287
UPC #
029885931063
Country of Origin
Unknown
Dimensions
Size
5 x 0.78 in
Details
Material
Zinc
For Use On
Passenger Car
Type
AWZ Series
Weight
2.50 oz
Item
Clip-On Wheel Weight
Description
Clip-On Wheel Weight, Material Zinc, Weight 2.50 oz, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.