Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AW225ST
Zoro #
G4881073
UPC #
029885932015
Country of Origin
Unknown
Dimensions
Size
4.086 x 0.847 in
Details
Material
Steel
For Use On
Passenger Car
Type
Coated
Weight
2.25 oz
Item
Clip-On Wheel Weight
Description
Clip-On Wheel Weight, Material Steel, Weight 2.25 oz, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.