This item is Discontinued.

Perfect Equipment Wheel Weight, IAW Srs Coated, 35g, PK25 IAW035

Wheel Weight, IAW Srs Coated, 35g, PK25 (Discontinued)

  • Mfr # IAW035
  • Zoro # G4878422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IAW035
Zoro #
G4878422
UPC #
029885330712
Country of Origin
Unknown

Dimensions

Size
2.3 x 0.752 in

Details

Material
Lead
For Use On
Passenger Car
Type
IAW Series Coated
Weight
35g.
Item
Clip-On Wheel Weight

Description

Clip-On Wheel Weight, Material Lead, Weight 35g., Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: IL, ME, MN, NJ, NY, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.