Wheel Weight, LHZ Srs, 2.25 Oz., PK25

  • Mfr # LH225Z

  • Zoro # G4876803


product price: $34.39
/pk 25, $1.38/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
LHZ Series
Weight
2.25 oz
Size
5.005 x 0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH225Z
Zoro #
G4876803
UPC #
029885723385
Country of Origin
United States

Dimensions

Size
5.005 x 0.71 in
Overall Length
5 in
Overall Width
18.03 mm

Details

Material
Zinc
For Use On
Passenger Car
Type
LHZ Series
Weight
2.25 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
System of Measurement
Fractional
Compatible Rim Material
Aluminum
Coating
Coated
Series
LH
Attachment Type
Clip-On
Compatible Vehicle Type
Passenger Cars

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.25 oz, Overall Length 5 in, Number of Pieces 25, Overall Width 18.03 mm, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.