Zoro Homepage

Wheel Weight, MC Series Coated, 2 Oz, PK25

  • Mfr # MC200N

  • Zoro # G4878334


product price: $23.09
/pk 25, $0.92/ea

Key Features

Material
Lead
Size
3.415 x 0.658 in
For Use On
Passenger Car
Weight
2 oz
Type
MC Series Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC200N
Zoro #
G4878334
UPC #
029885311117
Country of Origin
United States

Dimensions

Size
3.415 x 0.658 in
Overall Length
3 3/8 in
Overall Width
5/8 in

Details

Material
Lead
Item
Clip-On Wheel Weight
For Use On
Passenger Car
Weight
2 oz
Type
MC Series Coated
Product Type
Wheel Weights
Coating
Coated
Compatible Rim Material
Aluminum
Special Features
Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn
Attachment Type
Clip-On
Series
MC
Compatible Vehicle Type
Passenger Cars
Number of Pieces
25
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 2 oz, Overall Length 3 3/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.