Zoro Homepage

Wheel Weight, MC Srs Unctd, 1 Oz., PK50

  • Mfr # MC100

  • Zoro # G4881773


product price: $22.99
/pk 50, $0.46/ea

Key Features

Material
Lead
Size
1.662 x 0.658 in
Type
MC Series Uncoated
For Use On
Passenger Car
Weight
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC100
Zoro #
G4881773
UPC #
029885220617
Country of Origin
United States

Dimensions

Size
1.662 x 0.658 in
Overall Width
5/8 in
Overall Length
1 5/8 in

Details

Material
Lead
Item
Clip-On Wheel Weight
Type
MC Series Uncoated
For Use On
Passenger Car
Weight
1 oz
Product Type
Wheel Weights
Coating
Uncoated
Number of Pieces
50
Compatible Rim Material
Aluminum
Special Features
Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn
System of Measurement
Fractional
Compatible Vehicle Type
Passenger Cars
Series
MC
Attachment Type
Clip-On

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1 oz, Overall Length 1 5/8 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.