Wheel Weight, Truck Zinc, 4 Oz, PK25

  • Mfr # TALZ-040

  • Zoro # G4876715


product price:  $81.19
/pk 25, $3.25/ea
Free Shipping & Returns

Key Features

Material
Zinc
For Use On
Medium/Heavy Duty Truck
Type
Heavy Duty
Weight
4 oz
Size
5.465 x 1.159 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TALZ-040
Zoro #
G4876715
UPC #
029885931384
Country of Origin
United States

Dimensions

Size
5.465 x 1.159 in
Overall Length
5 1/2 in
Overall Width
1 1/8 in

Details

Material
Zinc
For Use On
Medium/Heavy Duty Truck
Type
Heavy Duty
Weight
4 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Special Features
Weight is Designed to Fit The Disc and Open Side Rim Flanges
Product Type
Wheel Weights
Attachment Type
Clip-On
Compatible Vehicle Type
Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks
System of Measurement
Fractional
Series
TAL
Compatible Rim Material
Aluminum
Coating
Coated

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series TAL, Compatible Vehicle Type Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 4 oz, Overall Length 5 1/2 in, Number of Pieces 25, Overall Width 1 1/8 in, Special Features Weight is Designed to Fit The Disc and Open Side Rim Flanges, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.