This item is Discontinued.

Perfectly Packed TWRMPUR-28x34 Ultra Fast Dry Towel Medium, Purple - 28 x 34 in. PE277306

TWRMPUR-28x34 Ultra Fast Dry Towel Medium, Purple - 28 x 34 in. (Discontinued)

  • Mfr # PE277306
  • Zoro # G215833568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE277306
Zoro #
G215833568
UPC #
652513945073
Country of Origin
China

Description

The lightweight moisture-management fabric pulls the water from your skin. When the moisture reaches the outside of the fabric it spreads out to many times its original surface area enabling it to evaporate very quickly.For competitive athletes it's a must. Being in and out of the water you need something that will dry you off and then dry out very quickly. Whether its for swimming or a shower after other sports the Ultra Fast-Dry Towel is the perfect choice. The towels are highly recommended by Travel Independent as the best choice for lightweight packing. The fabric is made with a special technology that discourages bacterial growth so your towel won't get thatsmell that cotton towels generate. This anti-microbial technology is virtually Permanent it doesn't wash out. It also boasts SPF sun protection anywhere from 15-40 depending on color the darker the color the higher the SPF. This fabric dries 3 times faster than cotton yet it is so lightweight it looks almost sheer. Very soft against the skin but it's a hardworking fabric.The fabric in Discovery Trekking fast-dry towels utilizes Polygiene technology. This is a Silver Salt protective treatment that is extremely safe and effective. Silver Salt is naturally present in drinking water and soil and does not have adverse effects on the environment. This process uses recycled silverthe equivalent of 2 silver rings is used to treat over 5000 towels. Polygiene is Bluesign approved the highest standard of safety recognition.Of course the towels still need to be washed regularly. Should your towel develop any odors simply wash in hot water to remove residues from soaps and lotions. This way the Silver will be able to continue killing mold and bacteria and smelling as good as new. Features -This Ultra Fast Dry Towel is 97% UV protection -This popular size doubles as a cover-up. -Thin and lightweight it's the perfect travel towel. -It takes very little space in luggage and makes an ideal in-flight blanket. -Should you forget to pack your wicking pillowcase -The towel can be used on your pillow for comfort and cleanliness. Specifications - Color: Purple - Size: 28 x 34 in. - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.