Zoro Homepage

33 PPK2 2 Pack 1.75 in. BiFold Door Knob - Light Brown

  • Mfr # PE948645

  • Zoro # G903678709


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE948645
Zoro #
G903678709
UPC #
746591457129
Country of Origin
China

Description

Features
  • 2 Pack.
  • 1.75 in. Diameter.
  • Color - Light Brown.
  • Plastic Bi-Fold Door Knob For 1.13 To 1.38 in. Thick Doors.
  • Blister Card.
  • Dimension - 5.9 x 4.9 x 1.3 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.