Shop All Fences & Gates
Perfectpatio
Silt Fence 3 ft. X 100 ft.
Mfr # PE134428
Zoro # G503703412
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perfectpatio
- MFR # PE134428
- Zoro # G503703412
- UPC # 654204686845
- Country of Origin China
- Category Fences & Gates
Description
Pre-assembled silt fence is the ideal barrier for sediment control around construction sites or wherever there is bare or disturbed earth. The woven geo textile used on this silt fence is designed to filter out sediment from construction site run-off and allow clean water to pass through. silt fence is pre-assembled with hardwood stakes securely attached at 10 foot intervals and is packaged in 100 linear foot rolls.
Features- Color - Black.
- Size - 3 x 100 ft.
- Item Weight - 22.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY American Granby 80200B Pool and Spa Silicone Adhesive Clear 10.3 Oz (80200B)
- HASTINGS HOME Hastings Home Adjustable LED BBQ Grill Light (735752ISH)
- AMERICAN FIRE GLASS 1/2" Zion Reflective Fire Glass, 10 Lb Bag (AFF-ZIRF12-10)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X20)
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- QUEST Fence, 4" x 2-1/4" Mesh, 4 ft. H, Orange (OL 1648100 X)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX100ft (SF-4100)
- XPOSE SAFETY Safety Privacy Fence - 4' x 50' - Green (SFG-450-X)
- VOLM Green EZ Garden Net Fence Kit, 2FT x 25FT (F100010)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- MASTER MARK 12 in. L X 13 in. H Plastic White Cottage Fence (38136)
- Perfectpatio Fences & Gates