Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

280400 48 in. Shelf Track Standard; White

  • Mfr # PE699839

  • Zoro # G304063449


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE699839
Zoro #
G304063449
UPC #
723902369579
Country of Origin
China

Description

Features
  • Heavy duty wall standard shelf track
  • Can mount directly to wall or hang from #2826 or #2836
  • Angled sides allow for easy installation
  • Notched design locks standard in place on track.
  • Size - 48 in.
  • Color - White
  • Dimension - 8.78 x 1.3 x 0.25 in.
  • Item Weight - 1.99 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.