Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

225035 Nerf Bar, Black - 85 In.

  • Mfr # PE352435

  • Zoro # G315766773


product price: $620.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE352435
Zoro #
G315766773
UPC #
661541600427
Country of Origin
China

Description

Features -Mounting Kit Required -Drilling Not Required -30 Minutes Jobber/60 Minutes Retail -Universal Lengths -Saddle Pad Step Pad. In Single Step Extended Step And Dual Step Pad Specifications -Diameter - 4 in. -Step Type - With Step Pads -Type - Oval Straight -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Mounting Bracket Required -End Cap Type - Plastic End Caps -Pads Per Bar - 1 -Length - 85 in. -Fits for Various Make and Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.