31534 Multi Layer Steel 2-Bolt Exhaust Pipe Flange Gasket for 2002-2008 Mini Cooper

  • Mfr # PE778088

  • Zoro # G115761671


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE778088
Zoro #
G115761671
UPC #
723902821237
Country of Origin
China

Description

Features -Makes installation quick and easy -Optimal oe-style fit and quality -Manufactured from premium materials to provide greater durability Compatibility -2002-2008 Mini Cooper Specifications - Material: Multi Layer Steel - Thickness: 0.058in - Bolt Hole Center to Center Distance: 3.62in - Bolt Hole Diameter: 0.53in - Port 1 Length: 2.12in - Port 1 Width: 2.12in - Class: A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.