Zoro Homepage

502040 Bed Side Rail 67.5 In.

  • Mfr # PE348131

  • Zoro # G516325137


product price: $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348131
Zoro #
G516325137
UPC #
661541601721
Country of Origin
China

Description

Features -Type - Oval Tube -Finish - Polished -Color - Silver -Material - Stainless Steel -Length - 71.5 in. -Drilling Required - No -Mount Type - Flexible Mount -Tie Down Option - No -Oval Shaped Tube -Universal Application -Bolt-On Mounting -Fits for various model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.