Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, Time-Delay, 20A, 250V AC

  • Mfr # PE1189040

  • Zoro # G904107574


product price: $12.95
/ea

Key Features

Speed
Time-Delay
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1189040
Zoro #
G904107574
UPC #
746591169978
Country of Origin
China

Details

Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • MDA time delay fuse
Specifications
  • Amperage: 20A
  • Voltage: 250V
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.