Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated 3 Position Rocker Switch with Window Icon

  • Mfr # PE77471

  • Zoro # G315818427


product price: $38.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE77471
Zoro #
G315818427
UPC #
654204305227
Country of Origin
China

Description

Illuminated 3 Position Rocker Switch with Window Icon. -Height: 1.14 29mm. -Width:.82 21mm. -Depth: 1.63 41.5mm. -Terminals: 5. -Terminals Arrangement: In A Row. -Material: Plastic. -Mounting Hole: Square. -Amp: 20 Amp. -Frame: Round. -Volts: 12 Volts DC. -Cover: None. -Low Power Consumption. -Low Heat. -Detailed Instructions. -Toll Free Tech Support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.