Zoro Homepage

Hardwood Handle 48" Overall Length, PK 10

  • Mfr # 8348

  • Zoro # G6233755


product price: $63.79
/pk 10, $6.38/ea

Key Features

Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8348
Zoro #
G6233755
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in

Details

Item
Hardwood Handle 48" Overall Length,PK 10

Description

Hardwood Handle 48 In. Overall Length,PK 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.