
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTL-W6006
Zoro #
G603734569
UPC #
-
Country of Origin
China
Dimensions
Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
Details
Tarp Strength
Heavy Duty
Item
Tarp
Description
Features
- Water, mildew and tear resistant
- Double water proof surfaces
- Double reinforced corners
- Rope sewn in along edges for added strength
- Cut Size - 10 x 12 ft.
- Actual finished size - 9 ft. 6 in. x 11 ft. 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.