Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set 3/8 In drive; Metric; Hex Bit; With 3 mm To 10 mm Hex Bit; 8 Pieces; Polished Nickel

  • Mfr # W38890

  • Zoro # G907053878


product price: $25.65
/ea

Key Features

Includes
38 drive Metric Hex Bit With 3 Millimeter To 10 Millimeter Hex Bit 8 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38890
Zoro #
G907053878
UPC #
39564388903
Country of Origin
Taiwan, Province of China

Details

Includes
38 drive Metric Hex Bit With 3 Millimeter To 10 Millimeter Hex Bit 8 Pieces

Description

3/8 Inch drive; Metric; Hex Bit; With 3 Millimeter To 10 Millimeter Hex Bit; 8 Pieces; Polished Nickel Chrome Plated Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.