Shop PERFORMANCE TOOL
See all product information
Create Account
1-1/2 in. Dr. Budd Wheel Socket, Dual Rear Wheel, Chrome Moly, Hex
- Mfr # W83030
- Zoro # G823311090
product price:Â
$
41.69
/ea
Key Features
Drive Size
1 in
Finish
Black Phosphate
SAE or Metric
SAE
Number of Points
6 point
Driver Type
Hex, Recessed Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83030
- Zoro #
- G823311090
- UPC #
- 39564830303
- Country of Origin
- Taiwan, Province of China
- Item
- Budd Wheel Socket 1-1/2
- Finish
- Black Phosphate
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Driver Type
- Hex, Recessed Square
- Tamper Resistant
- No
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex, Recessed Square
- Includes
- A 1-1/2 in hex and 13/16 recessed square combination socket
- Impact Rated
- Yes
- Color
- Black
- Flex Knuckle
- No
- Grade
- Professional
Dimensions
- Drive Size
- 1 in
- Socket Depth
- Standard
Description
The Performance Tool W83030 heavy-duty chrome moly Budd Wheel Socket is a must-have for any domestic truck owner with dual rear wheels. Constructed for maximum strength and durability, this socket is designed to withstand even the toughest of jobs. With a 1 1/2-Inch size, it is compatible with a wide range of vehicles. Featuring a 1-1/2-Inch hex with a 13/16-Inch recessed square combo socket, this socket is incredibly versatile and can be used for a variety of different applications. Whether you need to remove or install Budd wheels on your vehicle, this socket makes the process quick and easy. Invest in the Performance Tool Budd Wheel Socket today and experience the ultimate in strength, durability, and ease of use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.