Impact Socket Adapter and Magnetic Bit Holder, 7-Piece Set, Cr-V Steel
- Mfr # 00254A
- Zoro # G822982819
product price:
$
13.99
/ea
Key Features
Overall Length
9.65 in
Depth
0.79 in
Width
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00254A
- Zoro #
- G822982819
- UPC #
- 816914024366
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9.65 in
- Depth
- 0.79 in
- Width
- 5.12 in
Description
NEIKO 00254A Master Socket Adapter Extension Set features three corrosion resistant adapters that are 6-inch in length and have a 1/4-inch hex shank. These bit adapters work hand in hand with impact drivers and drills. Kit includes 3 pieces with the following hex bit Specs: 1/4, 3/8, and 1/2-inch. These tool accessories are strong, and impact rated to meet your project needs. Perfect addition to any handyman's tool chest and works great for professionals in auto body shops or industrial settings! Impact Socket Adapter and Magnetic Bit-Holder Set lets you fix, repair, and build with efficiency and speed. These impact tools measure 3 in in length, so they’re great for use in hard-to-reach, awkward, or tight areas. Each hex adapter bit is made from durable chrome vanadium steel with a black phosphate coating for superior performance and longevity. These adapters are impact-resistant and will withstand years of rugged use. Each piece in this set features a 1/4-inch universal hex shaft. The set includes one 1/4-inch hex-shank magnetic bit holder and three 1/4-inch impact-grade hex-shank socket adapters with 1/4-, 3/8-, and 1/2-inch drives. Each socket adapter is precisely machined for exactness and has a chamfered end and a spring-loaded ball dent to hold sockets in place. The bit holder features a powerful magnet that will securely hold bits and turn your drill into a power screwdriver. Get the job done with this easy socket-adapter set. Our rugged adapter set is perfect for jobs at home or work, and the short length of the adapters makes them versatile for a wide variety of uses. It’s perfect for a professional or hobbyist and will allow you to work with confidence on any project, from woodworking to automotive to heavy-duty construction. NEIKO has your back with our durable, dependable, and strong tool selections
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.