This item is Discontinued.

Performance Tool 1" Drive, 1-1/2" SAE Socket W83030

1" Drive, 1-1/2" SAE Socket (Discontinued)

  • Mfr # W83030
  • Zoro # G5698010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W83030
Zoro #
G5698010
UPC #
39564830303
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
6.7"
Size
1-1/2"

Details

Socket Type
Budd Wheel
SAE or Metric
SAE
Material
Heavy Duty Chrome Molybdenum
Finish
Chrome plated
Item
Budd Wheen Socket

Description

Budd Wheel Socket,1" D,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.