This item is Discontinued.

Performance Tool 1" Drive, 35mm Metric Socket W83035

1" Drive, 35mm Metric Socket (Discontinued)

  • Mfr # W83035
  • Zoro # G5697995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W83035
Zoro #
G5697995
UPC #
39564830358
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
6"
Size
35mm

Details

Socket Type
Budd Wheel
SAE or Metric
Metric
Material
Heavy Duty Chrome Molybdenum
Finish
Chrome plated
Item
Budd Wheen Socket

Description

Budd Wheel Socket,1" D,35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.