1 in. Dr. Budd Socket, Sq Budd Socket, Chrome Moly, Laser Etching
- Mfr # M783
- Zoro # G323310968
product price:Â
$
66.99
/ea
Key Features
Finish
Black
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M783
- Zoro #
- G323310968
- UPC #
- 39564507830
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Square Budd
- Finish
- Black
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex, Recessed Square
- Color
- Black
- Driver Type
- Hex, Recessed Square
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1 in
- Socket Depth
- Standard
Description
The Performance Tool M783 is a 1-inch drive 33mm Budd Wheel Socket, essential for mechanics and DIY enthusiasts alike. Constructed from drop forged chrome molybdenum steel, it ensures durability and strength for heavy-duty applications. The rounded corners aid in securing fasteners, while the large laser etching facilitates easy size identification. Compatible with square Budd wheels and other demanding tasks, this socket is suitable for 1-inch drive tools, offering versatility for various projects in the garage or on the job site.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.