Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 Dr. 1-1/2 x 13/16 Sq Budd Socket, Drop Forged, Chrome Moly, Laser Etched
- Mfr # M782
- Zoro # G623311054
product price:Â
$
60.99
/ea
Key Features
Finish
Black
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M782
- Zoro #
- G623311054
- UPC #
- 39564507823
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Standard
Details
- Item
- Socket Square Budd
- Finish
- Black
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Driver Type
- Hex, Recessed Square
- Drive End Type
- Hex, Recessed Square
- Grade
- Professional
Description
The Performance Tool 3/4-Inch drive Impact Socket is a must-have tool for any professional mechanic or DIY enthusiast. Made of drop forged chrome molybdenum steel, this socket is built to last with exceptional strength and durability. The rounded corners design provides a tighter grip and helps prevent slipping during use, ensuring a safer and more efficient work experience. The socket features large size laser etching for easy identification of the socket size, making it easy to find the right size for the job. This combo socket features a 1-1/2-Inch hex with a 13/16-Inch recessed square, providing versatility for a variety of applications. It's also impact-rated, making it suitable for use with high torque and heavy-duty impact applications with a 3/4-Inch drive. Whether you're a professional mechanic or a DIY enthusiast, this Performance Tool impact socket is a reliable and long-lasting addition to your tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.