Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. Budd Wheel Socket, 35mm Metric, Chrome Moly, Truck
- Mfr # W83035
- Zoro # G123311240
product price:Â
$
47.99
/ea
Key Features
Drive Size
1 in
Finish
Black Phosphate
SAE or Metric
Metric
Number of Points
6 point
Flex Knuckle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83035
- Zoro #
- G123311240
- UPC #
- 39564830358
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Socket Depth
- Standard
Details
- Item
- Budd Wheel Socket 35mm
- Finish
- Black Phosphate
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Flex Knuckle
- No
- Grade
- Professional
- Driver Type
- Hex, Recessed Square
- Impact Rated
- Yes
- Drive End Type
- Hex, Recessed Square
- Color
- Black
- Material
- Chrome Molybdenum Steel
Description
The Performance Tool W83035 1-Inch drive 35mm metric Budd Wheel Socket is a heavy-duty tool designed to last. Made with high-quality chrome moly construction, this socket is durable and built to withstand heavy use. Compatible with many import trucks, including Isuzu, Hino, and Mitsubishi Fuso, the W83035 is specifically designed to fit front and rear axle wheels with a 35mm metric size. The 35mm hex with a 17mm recessed square combo socket makes this socket easy and convenient to use. The W83035 is a 1-Inch drive socket, providing the strength needed for heavy-duty jobs. An essential tool for mechanics and truck owners alike, the W83035 makes wheel maintenance and repair a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.