1 in. Dr. Budd Wheel Socket, 38mm Metric Truck Socket, Chrome Moly
- Mfr # W83038
- Zoro # G023311135
product price:Â
$
52.99
/ea
Key Features
Drive Size
1 in
Finish
Black Phosphate
SAE or Metric
Metric
Number of Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83038
- Zoro #
- G023311135
- UPC #
- 39564830389
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Socket Depth
- Standard
Details
- Item
- Budd Wheel Socket 38mm
- Finish
- Black Phosphate
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Grade
- Professional
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Drive End Type
- Hex, Recessed Square
- Flex Knuckle
- No
- Driver Type
- Hex, Recessed Square
Description
The Performance Tool W83038 1-Inch drive Budd Wheel Socket 38MM is the ideal tool for anyone who works on Isuzu, Hino, Mitsubishi Fuso, and other import trucks. Made with heavy-duty chrome moly, this socket is built to withstand tough working conditions and provide long-lasting performance. The socket's 38mm size is designed to fit perfectly with front and rear axle wheels on import trucks, while the 20mm recessed square combo socket provides a precise fit and prevents slippage during use. This socket is a versatile addition to any mechanic's tool collection and is essential for anyone working on import trucks. Its compact design makes it easy to store in your toolbox or on your workbench, ensuring that it's always on hand when you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.