1 Ton Shop Crane, Foldable, 2000 lb Capacity, Swivel Casters
- Mfr # W41049
- Zoro # G423311025
product price:Â
$
527.99
/ea
Key Features
Depth
35 in
Width
63 in
Height
84.375 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41049
- Zoro #
- G423311025
- UPC #
- 39564015267
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Width
- 63 in
- Height
- 84.375 in
Details
- Item
- Engine Crane
- Assembly Required
- Yes
Description
This Performance Tool W41049 1-Ton Foldable Shop Crane makes major engine work and heavy lifting simple. It features fold-up legs for easy storage in compact spaces, and four double-bearing swivel casters. The long ram jack is equipped with a load-limiting safety valve to prevent over-lifting. The crane adjusts from 75 in. to 84-3/8 in. (190.5 cm to 214 cm), the boom extends from 35-1/4 in. to 45-7/8 in. (89.34 cm to 116.5 cm) and the base measures 63 in. (160 cm) in length by 35 in. (89 cm) in width. This crane is engineered to comply with ASME-PASE 2019 industry standards, and combines lifting ability with a compact footprint so you can maneuver it around your space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.