Shop PERFORMANCE TOOL
See all product information
Create Account
Ram for W41029 Engine Crane, Hydraulic Jack Oil
- Mfr # W41027
- Zoro # G223310334
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Min Height (in)
24 in
Max Height (in)
44 in
Height
26 in
Width
4.5 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41027
- Zoro #
- G223310334
- UPC #
- 39564124273
- Country of Origin
- China
Dimensions
- Min Height (in)
- 24 in
- Max Height (in)
- 44 in
- Height
- 26 in
- Width
- 4.5 in
Details
- Item
- Engine Crane Ram
- Color
- Yellow
Description
The Performance Tool introduces its premium replacement ram, designed specifically for the W41029 engine crane, ensuring a perfect fit and optimum performance. Made from high-quality materials, this ram boasts durable construction that can withstand the rigors of heavy use and provide long-lasting reliability. The ram's optimized length, with a collapsed length of approximately 24-Inch and an extended length of approximately 44-Inch, offers the ideal range of motion for your engine crane. Installing this replacement ram is a breeze, with no special tools or expertise required. With a new replacement ram installed, your W41029 engine crane will operate at peak efficiency, making your work faster, easier, and more productive. Upgrade your engine crane's performance with the Performance Tool replacement ram.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.