10 in. Cable Cutters, Drop Forged Alloy Steel, Non-Slip Grips
- Mfr # W30729
- Zoro # G423310592
product price:Â
$
25.99
/ea
Key Features
Overall Length
10 in
Handle Type
Cable Cutters
Color
Red, Black
Grade
Professional
Material
Drop forged and hardened alloy steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30729
- Zoro #
- G423310592
- UPC #
- 39564046094
- Country of Origin
- China
- Item
- Pliers-Cable Cutters
- Handle Type
- Cable Cutters
- Color
- Red, Black
- Grade
- Professional
- Material
- Drop forged and hardened alloy steel
Dimensions
- Overall Length
- 10 in
Description
The Performance Tool W30729 is a 10-inch Cable Cutter designed to cut up to 2/0 (1/2-Inch) soft aluminum, 4/0 (3/8-Inch) soft copper, and 7/8-Inch coaxial cable. Equipped with comfortable non-slip molded grips, it's crafted from drop-forged and heat-treated alloy steel, ensuring durability. Precision-sharpened cutting edges enhance performance for various cutting tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.