Shop PERFORMANCE TOOL
See all product information
Create Account
3-in-1 Multi-Cutter, Anvil Cutter Wire Cutter Box Cutter
- Mfr # W2045
- Zoro # G923310252
product price:Â
$
33.29
/ea
Key Features
Handle Type
Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2045
- Zoro #
- G923310252
- UPC #
- 39564132759
- Country of Origin
- China
- Handle Type
- Specialty
- Item
- Shears
Description
The Performance Tool W2045 is the ultimate cutting tool, featuring a versatile 3-in-1 design that combines an anvil cutter, wire cutter, and box cutter in a single, compact package. With heat-treated and hardened carbon steel blades, this tool effortlessly cuts through a wide range of materials, from thick leather and tubing to automotive belts and hobby items. The W2045 also includes a titanium-coated wire cutter that easily trims copper, aluminum, and soft steel wire up to 7mm in diameter, as well as up to 4mm diameter nails. Its retractable anvil exposes 3/8-Inch (10mm) of the blade, allowing you to easily cut boxes, carpet, drywall, and more with precision and control. The W2045's slip-resistant grip ensures comfortable use, while the included 3 extra blades stored in the handle offer added convenience and longevity. Get the job done right with the Performance Tool W2045 3-in-1 cutting tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.