Shop PERFORMANCE TOOL
See all product information
Create Account
8 in. End Nipper Pliers, Chrome Vanadium Steel, Induction Hardened Cutters
- Mfr # W30768
- Zoro # G223310938
product price:Â
$
27.99
/ea
Key Features
Overall Length
8 in
Material
Drop forged and hardened alloy steel
Type
End Nippers
Handle Color
Red, Black
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30768
- Zoro #
- G223310938
- UPC #
- 39564136306
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
Details
- Item
- Pliers-End Nippers
- Material
- Drop forged and hardened alloy steel
- Type
- End Nippers
- Handle Color
- Red, Black
- Grade
- Professional
Description
The Performance Tool offers improved comfort and control with its ergonomic non-slip molded grips, providing a secure grip that reduces hand fatigue and improves control during use. Made from drop forged and hardened chrome vanadium steel, these pliers are built to last and withstand heavy use in demanding environments. With induction hardened and precision sharpened cutting edges, these pliers can easily cut through copper, aluminum, steel, and piano wire in solid, stranded, and braided forms. This versatile cutting ability makes them a valuable addition to any toolbox or workshop. Additionally, this product is backed by US Patent Number D704523S1, ensuring its unique design and superior quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.