Shop PERFORMANCE TOOL
See all product information
Create Account
10 in. Random Orbital Buffer, Dual Handle, Polisher, Car Boat Granite
- Mfr # W50054
- Zoro # G223310020
product price:Â
$
75.99
/ea
Key Features
No Load RPM
3000
Amps
0.02 A
Voltage
120V
Includes
Polisher, Foam Backing Pad, Terry Cloth Bonnet, Synthetic Wool Bonnet
Power Cord Length (in)
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50054
- Zoro #
- G223310020
- UPC #
- 39564500541
- Country of Origin
- China
- Item
- Polisher/Buffer
- No Load RPM
- 3000
- Amps
- 0.02 A
- Voltage
- 120V
- Includes
- Polisher, Foam Backing Pad, Terry Cloth Bonnet, Synthetic Wool Bonnet
- Included Charger
- No
- Color
- Black, Red
- Power Source
- Corded Electric
- Cordless
- No
- Handle Type
- Double Handles
- Variable Speed
- No
- Bonnets Included
- Yes
- Hz
- 60 Hz
- Case Included
- No
Dimensions
- Power Cord Length (in)
- 17.5 in
- Pad Diameter (in)
- 9.5 in
- Disc Size (in)
- 9.5 in
Description
The Performance Tool W50054 10-Inch Random Orbital Buffer/Polisher is great for polishing cars, boats, granite, much more. with its oval palm grip and lightweight design you are in control of the work, random orbital action reduces the risk of paint burn through. Comes complete with one terry cloth bonnet and one synthetic wool bonnet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.