Shop PERFORMANCE TOOL
See all product information
Create Account
6 in. Random Orbital Buffer, Polisher, Car Boat Countertop, Random Action
- Mfr # W50053
- Zoro # G023311128
product price:Â
$
56.99
/ea
Key Features
No Load RPM
3500
Amps
0.5 A
Voltage
120V
Included Charger
No
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50053
- Zoro #
- G023311128
- UPC #
- 39564500534
- Country of Origin
- China
- Item
- Polisher/Buffer
- No Load RPM
- 3500
- Amps
- 0.5 A
- Voltage
- 120V
- Included Charger
- No
- Power Source
- Corded Electric
- Color
- Black, Red
- Hz
- 60 Hz
- Handle Type
- Palm Grip
- Variable Speed
- No
- Cordless
- No
- Bonnets Included
- Yes
- Includes
- Polisher, Terry Cloth Bonnet, Synthetic Wool Bonnet
- Case Included
- No
Dimensions
- Pad Diameter (in)
- 6 in
- Power Cord Length (in)
- 17 in
- Disc Size (in)
- 6 in
Description
The Performance Tool W50053 6-Inch Random Orbital Buffer/Polisher is great for polishing cars, boats, granite, much more. with its oval palm grip and lightweight design you are in control of the work. Comes complete with one terry cloth bonnet and one synthetic wool bonnet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.