10 pc. SAE/Metric T-Handle Hex Key Set, High Visibility, Comfort Grip, Tray
- Mfr # W80277
- Zoro # G823310901
product price:Â
$
28.99
/ea
Key Features
Measurement Type
Both
Handle Type
T-Handle
Handle Color
Black, Red, Blue
Drive End Type
Hex
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80277
- Zoro #
- G823310901
- UPC #
- 39564802775
- Country of Origin
- China
- Item
- Hex Key Set
- Measurement Type
- Both
- Handle Type
- T-Handle
- Handle Color
- Black, Red, Blue
- Drive End Type
- Hex
- Foldable
- No
- Material
- Carbon Steel, PVC
- Finish
- Black Oxide
- Case Included
- Yes
- Magnetic
- No
- Includes
- Storage rack
Description
The Performance Tool W80277 T-Handle Allen Wrench Set is the perfect addition to any mechanic's or DIY enthusiast's toolkit. This versatile set includes 10 pieces of SAE and metric wrenches, covering all your basic needs. The wrenches are made of heat-treated alloy steel shafts, ensuring they will last for a long time. The high visibility PVC T-handles are comfortable to grip and provide added torque, making it easy to use the wrenches. The SAE wrenches are orange and the metric wrenches are green, making it easy to identify the right size for the job. The set includes a bonus storage tray that can be mounted on a wall or bench, keeping the wrenches organized and easily accessible. Invest in this durable and easy-to-use wrench set for your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.