3 pc. Folding Key Set, SAE Metric Star, Fold Out Drivers
- Mfr # W80287
- Zoro # G323310241
product price:Â
$
28.99
/ea
Key Features
Measurement Type
Both
Includes
SAE, Metric and Star sets
Foldable
Yes
Material
Steel
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80287
- Zoro #
- G323310241
- UPC #
- 39564802874
- Country of Origin
- China
Details
- Item
- Hex/Star Key Set
- Measurement Type
- Both
- Includes
- SAE, Metric and Star sets
- Foldable
- Yes
- Material
- Steel
- Finish
- Matte
- Drive End Type
- Hex, Star
- Case Included
- No
- Handle Color
- Black, Red, Blue, Green
- Magnetic
- No
- Grade
- Professional
Description
The Performance Tool W80287 is a 3-Piece Folding Key Set, offering metric, SAE, and star Hex keys for versatile use. Featuring fold-out drivers for compact storage and convenience, each key set is color-coded for easy identification. SAE sizes: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16-Inch. metric sizes: 1.5, 2, 2.5, 3, 4, 5, 6, and 8 mm. Star sizes: T9, T10, T15, T20, T25, T27, T30, and T40.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.