100 pc. 15 in. Black Cable Ties, UV-Stable, Heavy Duty, Nylon 6/6, 100PK
- Mfr # W2941
- Zoro # G423310837
product price:Â
$
22.99
/pk of 100, $0.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2941
- Zoro #
- G423310837
- UPC #
- 39564145247
- Country of Origin
- China
- Item
- Cable Ties
Description
The Performance Tool Self-locking cable ties are an ideal solution for securing your items with ease. Made with top-quality Nylon 6/6 resins that are UL/CE tested for purity, and manufactured using ISO 9001 standards, these ties guarantee outstanding consistency, performance, and durability. The UV stable black nylon material is CE lab certified, approved for use in continuous exposure to outdoor sunlight, and can withstand temperatures ranging from -40 to 185F (85c), making them resistant to outdoor elements. Measuring 15 x 0.30-Inch (381 x 7.6mm) and boasting a tensile strength of 120lbs (55kg), these cable ties can hold items with a bundle diameter capacity of up to 4-Inch (102mm). Our cable ties are fully certified, including UL listed - E356742 (Type-SP21 and 99V-2 flammability), RoHS - UNSPSC 39121703, CE certified - EN 62275:2015, and ISO9001/19001 process certified, ensuring their quality and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.