Shop PERFORMANCE TOOL
Create Account
1000 pc. Cable Tie Assortment, 4-12in, UV-Stable, Assorted Colors
- Mfr # W2925
- Zoro # G223310389
product price:Â
$
25.99
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
- W2925
- Zoro #
- G223310389
- UPC #
- 39564139253
- Country of Origin
- China
- Item
- Cable Ties
Description
This Performance Tool W2925 1,000 pc. cable tie assortment includes cable ties of various lengths and strengths for any task around the garage, shop, home, and more. Includes the following: 100 pc. of 4 in. (101 mm) red, blue, green, yellow, and white 18 lb. (8 kg) tensile strength ties, 100 pc. (6 in. (152 mm) white 18 lb. (8 kg) tensile strength ties, 100 pc. of 8 in. (203 mm) white, red, and yellow, 40 lb. (18 kg) tensile strength ties, and 100 pc. 12 in. (304 mm) white 40 lb. (18 kg) tensile strength ties. All of these cable ties have UV-stable carbon added to the nylon resin, and each one is tested for purity and to provide up to 10x the lifespan when exposed to the sun. The whole set comes stored in a convenient storage tube.