Shop PERFORMANCE TOOL
Create Account
8 in. Cable Ties, UV-Stable Black Nylon, 50lb Tensile, 2 in. Bundle, 500PK
- Mfr # W2940
- Zoro # G423311018
product price:Â
$
27.99
/pk of 500, $0.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2940
- Zoro #
- G423311018
- UPC #
- 39564145216
- Country of Origin
- China
- Item
- Cable Ties
Description
Performance Tool W2940 500 pc. 8 inch Black Cable Ties that are engineered for secure and cost-effective wire management solutions. These self-locking cable ties offer a quick and efficient method to secure wires, hoses, fencing, and more. Crafted from Nylon 6/6 resins, they undergo UL/CE testing for purity, ensuring outstanding performance and consistency. Manufactured under ISO 9001 standards, with 100% QC inspections, these cable ties guarantee reliability. Enhanced with UV-stable carbon in the nylon resin, they are CE lab certified, providing up to 10 times the lifespan of non-treated ties when exposed to direct sunlight. With dimensions of 8 x 0.19 inches (200 x 5mm), a tensile strength of 50lbs (22 kg), and a bundle diameter capacity of 2 inches (50 mm), they offer versatility for various applications. Additionally, they have a temperature range of -40 to 185 F (85 C), ensuring durability in diverse environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.