Shop PERFORMANCE TOOL
See all product information
Create Account
100 pc. Grease Fitting Assortment, Straight, 45°, 60°, 90°
- Mfr # W54251
- Zoro # G123310557
product price:
$
36.99
/ea
Key Features
Finish
Zinc Plated
Fitting Material
Steel
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54251
- Zoro #
- G123310557
- UPC #
- 39564542510
- Country of Origin
- China
- Item
- Grease Fitting 100pk
- Finish
- Zinc Plated
- Fitting Material
- Steel
- Color
- Bronze
Description
The Performance Tool Grease Fitting Assortment is a must-have for any workshop or garage. With 100 pieces of different standard sizes included in the assortment, you'll have everything you need for all your fitting needs. Made of high-quality materials, these fittings are durable and can withstand high pressures and extreme temperatures, ensuring long-lasting use. The assortment comes in a sturdy plastic storage case for easy organization and transport, keeping your fittings secure and organized. The assortment includes various fitting angles, including straight, 30, 45, 60, and 90 degrees, making it suitable for a wide range of applications. With 100 pieces included in the assortment, you get a great value for your money and always have the right fitting on hand for your projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.