39 pc. Screwdriver Set, Screwdrivers, Bits, Magnetic, Rack
- Mfr # W1727
- Zoro # G223310136
product price:Â
$
34.85
/ea
Key Features
Tip Style
Slotted, Phillips, Star, Hex
Handle Material
Plastic
SAE or Metric
Both
Handle Color
Red. Black
Magnetic Tip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1727
- Zoro #
- G223310136
- UPC #
- 39564001062
- Country of Origin
- China
- Item
- Screwdriver Set
- Tip Style
- Slotted, Phillips, Star, Hex
- Handle Material
- Plastic
- SAE or Metric
- Both
- Handle Color
- Red. Black
- Magnetic Tip
- Yes
- Standards
- ASME PALD-2009
- Material
- Chrome Vanadium Steel
- Color
- Silver, Black
- Interchangeable Drive Heads
- No
- Ratcheting
- No
- Case Included
- Yes
- Finish
- Satin
Dimensions
- Additional Sizes
- 1/4 in. Hex Bits Hex: 2, 3, 4, 5, 6mm
Description
The Performance Tool Versatile Screwdriver Set with Organizing Rack, model W1727, is the ideal toolset for both DIY enthusiasts and professionals. Featuring 39 chrome vanadium blades and power bits, this set provides you with everything you need to tackle a wide range of tasks. The screwdrivers and precision screwdrivers have been designed with comfortable non-slip molded grips to reduce fatigue and improve handling, while the magnetic tips ensure secure fastening and increased efficiency. Additionally, this comprehensive set includes hex and nut driver bits, making it a versatile solution for all your screwdriving needs. The included organizing rack comes equipped with built-in bit holders and a magnetizer/demagnetizer, providing a convenient storage solution that keeps your tools organized and within easy reach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.