Shop GEARWRENCH
See all product information
Create Account
1/4" Drive Roto Ratchet
- Mfr # 81224
- Zoro # G7009480
product price:Â
$
48.45
/ea
Key Features
Finish
Bright Chrome
Overall Length
6-3/4"
SAE or Metric
SAE
Drive Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81224
- Zoro #
- G7009480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-3/4"
- Drive Size
- 1/4"
Details
- Finish
- Bright Chrome
- SAE or Metric
- SAE
- Item
- GearWrench 1/4" Drive Roto Ratchet
Description
GearWrench 1/4 In. Drive Roto Ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.