Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Offset SAE Box Wrench Set, CrV, 12-Point Box Ends, Storage Rack
- Mfr # W1085
- Zoro # G823310567
product price:Â
$
31.99
/ea
Key Features
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Ratcheting
No
Flex Head
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1085
- Zoro #
- G823310567
- UPC #
- 39564143663
- Country of Origin
- India
Details
- Item
- Wrench Set-Box
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Ratcheting
- No
- Flex Head
- No
- Color
- Silver
- Case Included
- Yes
- Grade
- Professional
- Type
- Box
Description
The Performance Tool 8-Piece 12-Point Offset Box End Wrench Set is the perfect addition to any toolbox. Made from high-quality drop forged chrome vanadium steel, these wrenches are durable and built to last. The fully polished finish provides a professional look while also protecting against rust and corrosion. The 12-point box ends and 60 degree offset design provide added grip and control, allowing for easy access to hard-to-reach fasteners. The set includes a handy storage rack to keep your wrenches organized and easily accessible, making it convenient to find the right tool for the job. With sizes ranging from 1/4 x 5/16 to 13/16 x 7/8, this set is versatile enough to handle any job, big or small.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.