11 pc. 3/4 in. Dr. Truck Impact Socket Set, 6 Point SAE Sockets, Cr-Mo Steel
- Mfr # M792
- Zoro # G123311295
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Black Matte
Additional Sizes
Square 13/16
SAE or Metric
SAE
Socket Points
6 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M792
- Zoro #
- G123311295
- UPC #
- 39564509926
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- SAE or Metric
- SAE
- Socket Points
- 6 point
- Color
- Black
- Drive End Type
- Hex
- Case Included
- Yes
- Impact Rated
- Yes
- Socket Rail Included
- No
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Additional Sizes
- Square 13/16
- Socket Depth
- Standard
Description
Drop forged chrome molybdenum steel for strength and durability. Rounded corners for a tighter grip. Large size laser etching for easy identification. 6pt Sizes: 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 and 1 1/2-inch. Square Sizes: 13/16-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.