9 pc. 1/4 in. Dr. Metric Flex Socket Set, 6 Pt, Recessed Edges
- Mfr # W36981
- Zoro # G123310380
product price:Â
$
67.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Drive End Type
Hex
Material
Chrome Vanadium Steel
Flex Knuckle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36981
- Zoro #
- G123310380
- UPC #
- 39564109423
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set-Flex
- Finish
- Nickel Plated
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Flex Knuckle
- Yes
- Case Included
- No
- Color
- Silver
- SAE or Metric
- Metric
- Grade
- Professional
- Socket Rail Included
- Yes
- Impact Rated
- No
- Socket Points
- 6 point
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
Description
Performance Tool's 9-piece 1/4" Drive Metric Flex Socket Set is built for tasks that require a combination of strength and precision. Crafted from resilient chrome vanadium alloy steel, these sockets boast 6-point recessed edges that grip fasteners securely, minimizing rounding and ensuring a reliable connection. The polished nickel chrome plating provides resistance to corrosion, extending the longevity of the set. Socket sizes are conveniently stamped for identification. With a comprehensive range of sizes (6-14mm), this socket set caters to various metric applications. Whether it's automotive repairs, equipment maintenance, or intricate DIY projects, the Performance Tool W36981 is an indispensable addition to any toolbox. Its compact and organized metal clip socket rail makes storage and transportation a breeze, ensuring your tools are always within reach when you need them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.