1/2 Dr. Lock Nut Socket 2-1/2 in., Axle Socket, Carbon Steel, Thin Wall
- Mfr # W83243
- Zoro # G523310850
product price:Â
$
25.99
/ea
Key Features
Drive Size
1/2 in
Depth
2.75 in
Driver Type
Square
Socket Depth
Shallow
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83243
- Zoro #
- G523310850
- UPC #
- 39564832437
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut Socket 2-1/2
- Driver Type
- Square
- Color
- Silver
- Material
- Carbon Steel
Dimensions
- Drive Size
- 1/2 in
- Depth
- 2.75 in
- Socket Depth
- Shallow
- Width
- 3 in
- Height
- 3.5 in
Description
The Performance Tool W83243 1/2 in. Drive Locket Nut Socket makes it simple to remove front and rear axles on many light duty trucks. It is made of high-strength carbon steel with a corrosion-resistant finish so you can rely on it job after job. This socket features a deep well that distributes torque evenly along the socket walls to reduce the risk of rounded corners. It features a 1/2 in. square drive to fit your favorite breaker bars or ratchets, and the walls are thin enough to make a snug fit on fasteners in tight spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.